Detent Pin, Zinc Plated Medium Carbon Steel, 1.000 in Dia x 4.000 in Effective L x 1.010 in Hole Dia
- Mfr # DTP-1000-4000
- Zoro # G923422443
product price:Â
$
42.65
/ea
Sold in multiples of 500 for
$21,325.00
Key Features
Color
Silver
Finish
Zinc Plated
Hole Diameter
1.01 in
Pin Dia.
1 in
Effective Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTP-1000-4000
- Zoro #
- G923422443
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Silver
- Item
- Standard Detent Pin
- Finish
- Zinc Plated
- Material
- Medium Carbon Steel
Dimensions
- Hole Diameter
- 1.01 in
- Pin Dia.
- 1 in
- Effective Length
- 4 in
Description
Detent Pin - Zinc Plated Medium Carbon Steel - 1.000 in Dia x 4.000 in Effective Length x 1.010 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.