Shop HUYETT
See all product information
Create Account
DIN 1471 Metric Grooved Pin, Low Carbon Steel, 3 mm Dia x 2.96 mm Small End Dia x 20 mm Length
- Mfr # GPM-030-020-71
- Zoro # G323409662
product price:Â
$
1.95
/ea
Sold in multiples of 1000 for
$1,950.00
Key Features
Pin Item
Metric Grooved Pin
Fastener Finish
Plain
Pin Dia.
3 mm
Standards
DIN 1471
Overall Length
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-030-020-71
- Zoro #
- G323409662
- UPC #
- -
- Country of Origin
- Germany
- Pin Item
- Metric Grooved Pin
- Fastener Finish
- Plain
- Standards
- DIN 1471
- Basic Material
- Carbon Steel
Dimensions
- Pin Dia.
- 3 mm
- Overall Length
- 20 mm
- Small End Dia.
- 2.96 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.