DIN 1472 Metric Grooved Pin, Low Carbon Steel, 10 mm Dia x 9.91 mm Small End Dia x 20 mm Length
- Mfr # GPM-100-020-72
- Zoro # G023418100
product price:Â
$
35.25
/ea
Sold in multiples of 100 for
$3,525.00
Key Features
Overall Length
20 mm
Basic Material
Low Carbon Steel
Standards
DIN 1472
Double Shear Strength (Lbs.)
63.2 kN
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-100-020-72
- Zoro #
- G023418100
- UPC #
- -
- Country of Origin
- Germany
- Basic Material
- Low Carbon Steel
- Standards
- DIN 1472
- Double Shear Strength (Lbs.)
- 63.2 kN
- Fastener Finish
- Plain
- Pin Item
- Metric Grooved Pin
Dimensions
- Overall Length
- 20 mm
- Small End Dia.
- 9.91 mm
- Pin Dia.
- 10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.