Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, Alloy Steel, 0.125 in Dia x 0.123 in Small End Dia x 1.000 in Length
- Mfr # GPA-0125-1000-H
- Zoro # G923404104
product price:Â
$
1.29
/ea
Sold in multiples of 100 for
$129.00
Key Features
Double Shear Strength (Lbs.)
2820 lb
Basic Material
Alloy Steel
Rockwell Hardness
40 to 48 HRC
Small End Dia.
0.123 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0125-1000-H
- Zoro #
- G923404104
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.123 in
- Pin Dia.
- 1/8 in
- Overall Length
- 1 in
Details
- Double Shear Strength (Lbs.)
- 2820 lb
- Basic Material
- Alloy Steel
- Rockwell Hardness
- 40 to 48 HRC
- Standards
- ASME B18.8.2
- Pin Item
- Type H Grooved Pin
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.