DIN 1472 Metric Grooved Pin, Low Carbon Steel, 4 mm Dia x 3.93 mm Small End Dia x 12 mm Length
- Mfr # GPM-040-012-72
- Zoro # G823401128
product price:Â
$
2.95
/ea
Sold in multiples of 100 for
$295.00
Key Features
Small End Dia.
3.925 mm
Basic Material
Low Carbon Steel
Double Shear Strength (Lbs.)
10.6 kN
Pin Item
Metric Grooved Pin
Standards
DIN 1472
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPM-040-012-72
- Zoro #
- G823401128
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 12 mm
- Small End Dia.
- 3.925 mm
- Pin Dia.
- 4 mm
Details
- Basic Material
- Low Carbon Steel
- Double Shear Strength (Lbs.)
- 10.6 kN
- Pin Item
- Metric Grooved Pin
- Standards
- DIN 1472
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.