Shop HUYETT
See all product information
Create Account
DIN 1472 Metric Grooved Pin, Low Carbon Steel, 4 mm Dia x 3.93 mm Small End Dia x 20 mm Length
- Mfr # GPM-040-020-72
- Zoro # G223402770
product price:Â
$
0.67
/ea
Sold in multiples of 100 for
$67.00
Key Features
Standards
DIN 1472
Basic Material
Low Carbon Steel
Pin Dia.
4 mm
Pin Item
Metric Grooved Pin
Small End Dia.
3.925 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPM-040-020-72
- Zoro #
- G223402770
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 20 mm
- Pin Dia.
- 4 mm
- Small End Dia.
- 3.925 mm
Details
- Standards
- DIN 1472
- Basic Material
- Low Carbon Steel
- Pin Item
- Metric Grooved Pin
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 10.6 kN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.