DIN 1473 Metric Grooved Pin, Low Carbon Steel, 3 mm Dia x 2.98 mm Small End Dia x 20 mm Length
- Mfr # GPM-030-020-73
- Zoro # G023406244
product price:Â
$
1.35
/ea
Sold in multiples of 7 for
$9.45
Key Features
Small End Dia.
2.975 mm
Fastener Finish
Plain
Pin Dia.
3 mm
Overall Length
20 mm
Double Shear Strength (Lbs.)
6.15 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-030-020-73
- Zoro #
- G023406244
- UPC #
- -
- Country of Origin
- Germany
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 6.15 kN
- Standards
- DIN 1473
- Basic Material
- Low Carbon Steel
- Pin Item
- Metric Grooved Pin
Dimensions
- Small End Dia.
- 2.975 mm
- Pin Dia.
- 3 mm
- Overall Length
- 20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.