Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Alloy Steel, 0.250 in Dia x 0.248 in Small End Dia x 1.500 in Length
- Mfr # GPA-0250-1500-A
- Zoro # G823409711
product price:Â
$
2.99
/ea
Sold in multiples of 100 for
$299.00
Key Features
Double Shear Strength (Lbs.)
11500 lb
Pin Dia.
1/4 in
Basic Material
Alloy Steel
Standards
ASME B18.8.2
Rockwell Hardness
C40-48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0250-1500-A
- Zoro #
- G823409711
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 11500 lb
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Rockwell Hardness
- C40-48
- Pin Item
- Type A Grooved Pin
- Fastener Finish
- Plain
Dimensions
- Pin Dia.
- 1/4 in
- Overall Length
- 1-1/2 in
- Small End Dia.
- 0.248 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.