DIN 1473 Metric Grooved Pin, Low Carbon Steel, 5 mm Dia x 4.93 mm Small End Dia x 8 mm Length
- Mfr # GPM-050-008-73
- Zoro # G223413899
product price:Â
$
0.31
/ea
Sold in multiples of 803 for
$248.93
Key Features
Double Shear Strength (Lbs.)
16.5 kN
Basic Material
Low Carbon Steel
Standards
DIN 1473
Pin Item
Metric Grooved Pin
Small End Dia.
4.925 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPM-050-008-73
- Zoro #
- G223413899
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Small End Dia.
- 4.925 mm
- Pin Dia.
- 5 mm
- Overall Length
- 8 mm
Details
- Double Shear Strength (Lbs.)
- 16.5 kN
- Basic Material
- Low Carbon Steel
- Standards
- DIN 1473
- Pin Item
- Metric Grooved Pin
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.