Shop HUYETT
See all product information
Create Account
DIN 1473 Metric Grooved Pin, Low Carbon Steel, 5 mm Dia x 4.93 mm Small End Dia x 22 mm Length
- Mfr # GPM-050-022-73
- Zoro # G523403057
product price:Â
$
4.19
/ea
Sold in multiples of 100 for
$419.00
Key Features
Standards
DIN 1473
Pin Item
Metric Grooved Pin
Pin Dia.
5 mm
Fastener Finish
Plain
Double Shear Strength (Lbs.)
16.5 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPM-050-022-73
- Zoro #
- G523403057
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 5 mm
- Overall Length
- 22 mm
- Small End Dia.
- 4.925 mm
Details
- Standards
- DIN 1473
- Pin Item
- Metric Grooved Pin
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 16.5 kN
- Basic Material
- Low Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.