Shop HUYETT
See all product information
Create Account
DIN 1473 Metric Grooved Pin, Low Carbon Steel, 8 mm Dia x 7.91 mm Small End Dia x 40 mm Length
- Mfr # GPM-080-040-73
- Zoro # G723405486
product price:Â
$
1.25
/ea
Sold in multiples of 7 for
$8.75
Key Features
Pin Item
Metric Grooved Pin
Fastener Finish
Plain
Basic Material
Low Carbon Steel
Pin Dia.
8 mm
Double Shear Strength (Lbs.)
40.5 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-080-040-73
- Zoro #
- G723405486
- UPC #
- -
- Country of Origin
- Germany
- Pin Item
- Metric Grooved Pin
- Fastener Finish
- Plain
- Basic Material
- Low Carbon Steel
- Double Shear Strength (Lbs.)
- 40.5 kN
- Standards
- DIN 1473
Dimensions
- Overall Length
- 40 mm
- Pin Dia.
- 8 mm
- Small End Dia.
- 7.91 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.