Shop HUYETT
See all product information
Create Account
DIN 1473 Metric Grooved Pin, Low Carbon Steel, 8 mm Dia x 7.91 mm Small End Dia x 30 mm Length
- Mfr # GPM-080-030-73
- Zoro # G123425596
product price:Â
$
16.15
/ea
Sold in multiples of 100 for
$1,615.00
Key Features
Standards
DIN 1473
Pin Dia.
8 mm
Double Shear Strength (Lbs.)
40.5 kN
Fastener Finish
Plain
Pin Item
Metric Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-080-030-73
- Zoro #
- G123425596
- UPC #
- -
- Country of Origin
- United States
- Standards
- DIN 1473
- Double Shear Strength (Lbs.)
- 40.5 kN
- Fastener Finish
- Plain
- Pin Item
- Metric Grooved Pin
- Basic Material
- Low Carbon Steel
Dimensions
- Pin Dia.
- 8 mm
- Overall Length
- 30 mm
- Small End Dia.
- 7.91 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.