DIN 1474 Metric Grooved Pin, Low Carbon Steel, 10 mm Dia x 9.91 mm Small End Dia x 20 mm Length
- Mfr # GPM-100-020-74
- Zoro # G423411473
product price:Â
$
1.75
/ea
Sold in multiples of 100 for
$175.00
Key Features
Standards
DIN 1474
Pin Dia.
10 mm
Pin Item
Metric Grooved Pin
Small End Dia.
9.91 mm
Overall Length
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPM-100-020-74
- Zoro #
- G423411473
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Pin Dia.
- 10 mm
- Small End Dia.
- 9.91 mm
- Overall Length
- 20 mm
Details
- Standards
- DIN 1474
- Pin Item
- Metric Grooved Pin
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.