Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Zinc Plated Low Carbon Steel, 0.500 in Dia x 0.498 in Small End Dia x 2.000 in L
- Mfr # GP-0500-2000-A
- Zoro # G223415084
product price:Â
$
8.15
/ea
Sold in multiples of 100 for
$815.00
Key Features
Pin Item
Type A Grooved Pin
Fastener Finish
Zinc Plated
Pin Dia.
1/2 in
Basic Material
Low Carbon Steel
Small End Dia.
0.498 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0500-2000-A
- Zoro #
- G223415084
- UPC #
- -
- Country of Origin
- United States
- Pin Item
- Type A Grooved Pin
- Fastener Finish
- Zinc Plated
- Basic Material
- Low Carbon Steel
- Double Shear Strength (Lbs.)
- 19600 lb
- Standards
- ASME B18.8.2
Dimensions
- Overall Length
- 2 in
- Pin Dia.
- 1/2 in
- Small End Dia.
- 0.498 in
Description
Type A Grooved Pin - Zinc Plated Low Carbon Steel - 0.500 in Dia x 0.498 in Small End Dia x 2.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.