DIN 1475 Metric Grooved Pin, Low Carbon Steel, 6 mm Dia x 5.91 mm Small End Dia x 36 mm Length
- Mfr # GPM-060-036-75
- Zoro # G623418012
product price:Â
$
0.62
/ea
Sold in multiples of 100 for
$62.00
Key Features
Basic Material
Carbon Steel
Small End Dia.
5.91 mm
Standards
DIN 1475
Fastener Finish
Plain
Pin Dia.
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-060-036-75
- Zoro #
- G623418012
- UPC #
- -
- Country of Origin
- Germany
- Basic Material
- Carbon Steel
- Standards
- DIN 1475
- Fastener Finish
- Plain
- Pin Item
- Metric Grooved Pin
Dimensions
- Small End Dia.
- 5.91 mm
- Pin Dia.
- 6 mm
- Overall Length
- 36 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.