Shop HUYETT
See all product information
Create Account
DIN 1475 Metric Grooved Pin, Low Carbon Steel, 8 mm Dia x 7.91 mm Small End Dia x 40 mm Length
- Mfr # GPM-080-040-75
- Zoro # G823403368
product price:Â
$
25.99
/ea
Sold in multiples of 100 for
$2,599.00
Key Features
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
DIN 1475
Pin Dia.
8 mm
Small End Dia.
7.91 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPM-080-040-75
- Zoro #
- G823403368
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Pin Dia.
- 8 mm
- Small End Dia.
- 7.91 mm
- Overall Length
- 40 mm
Details
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
- Standards
- DIN 1475
- Pin Item
- Metric Grooved Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.