Shop HUYETT

Dowel Pin, 300 Stainless Steel, 3 mm Dia x 12 mm Length

  • Mfr # DOWMS-030-012
  • Zoro # G523401978

product price: 
$
0.43
/ea
Sold in multiples of 25 for $10.75

Key Features

Standards
DIN 7
Nominal Diameter
3 mm
Material
300 Stainless Steel
Rockwell Hardness
80 HRB Hardness
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DOWMS-030-012
Zoro #
G523401978
UPC #
-
Country of Origin
Germany

Dimensions

Shank Length
12 mm
Nominal Diameter
3 mm

Details

Standards
DIN 7
Item
Standard Dowel Pin
Material
300 Stainless Steel
Rockwell Hardness
80 HRB Hardness
Finish
Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.