Shop HUYETT
See all product information
Create Account
Dowel Pin, 300 Stainless Steel, 3 mm Dia x 4 mm Length
- Mfr # DOWMS-030-004
- Zoro # G923421712
product price:Â
$
0.29
/ea
Sold in multiples of 50 for
$14.50
Key Features
Nominal Diameter
3 mm
Material
300 Stainless Steel
Standards
DIN 7
Finish
Plain
Rockwell Hardness
80 HRB Hardness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWMS-030-004
- Zoro #
- G923421712
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Diameter
- 3 mm
- Shank Length
- 4 mm
Details
- Material
- 300 Stainless Steel
- Standards
- DIN 7
- Finish
- Plain
- Rockwell Hardness
- 80 HRB Hardness
- Item
- Standard Dowel Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.