Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DOWS6-375-1500
Zoro #
G9096249
UPC #
-
Country of Origin
China
Dimensions
Nominal Diameter
3/8 in
Fastener Length
1 1/2 in
Details
Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Standard
Basic Material
Stainless Steel
Material Grade
316
Fastener Finish
Plain
Item
Dowel Pin,3/8" x 1-1/2",SS316 PL
Description
Dowel Pin,3/8 In. x 1-1/2 In.,SS316 PL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.