Dowel Pin, Alloy Steel, 0.250 in Dia x 3.750 in Length
- Mfr # DOW-250-3750
- Zoro # G423403102
product price:Â
$
2.49
/ea
Sold in multiples of 25 for
$62.25
Key Features
Rockwell Hardness
60 HRC Hardness
Material
Alloy Steel
Finish
Plain
Nominal Diameter
1/4 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOW-250-3750
- Zoro #
- G423403102
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Diameter
- 1/4 in
- Shank Length
- 3-3/4 in
Details
- Rockwell Hardness
- 60 HRC Hardness
- Material
- Alloy Steel
- Item
- Standard Dowel Pin
- Finish
- Plain
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.