Type H Grooved Pin, Alloy Steel, 0.094 in Dia x 0.092 in Small End Dia x 0.750 in Length
- Mfr # GPA-0093-0750-H
- Zoro # G723402126
product price:Â
$
1.35
/ea
Sold in multiples of 100 for
$135.00
Key Features
Standards
ASME B18.8.2
Rockwell Hardness
40 to 48 HRC
Double Shear Strength (Lbs.)
1600 lb
Fastener Finish
Plain
Pin Item
Type H Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0093-0750-H
- Zoro #
- G723402126
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3/4 in
- Small End Dia.
- 0.0923 in
- Pin Dia.
- 3/32 in
Details
- Standards
- ASME B18.8.2
- Rockwell Hardness
- 40 to 48 HRC
- Double Shear Strength (Lbs.)
- 1600 lb
- Fastener Finish
- Plain
- Pin Item
- Type H Grooved Pin
- Basic Material
- Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.