Dowel Pin, Alloy Steel, 0.438 in Dia x 0.750 in Length
- Mfr # DOW-437-0750
- Zoro # G123418918
product price:Â
$
4.39
/ea
Sold in multiples of 1000 for
$4,390.00
Key Features
Standards
ASME B18.8.2
Finish
Plain
Rockwell Hardness
60 HRC Hardness
Material
Alloy Steel
Nominal Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOW-437-0750
- Zoro #
- G123418918
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 3/4 in
- Nominal Diameter
- 7/16 in
Details
- Standards
- ASME B18.8.2
- Finish
- Plain
- Rockwell Hardness
- 60 HRC Hardness
- Material
- Alloy Steel
- Item
- Standard Dowel Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.