Dowel Pin, Alloy Steel, 0.438 in Dia x 0.875 in Length
- Mfr # DOW-437-0875
- Zoro # G423415594
product price:Â
$
1.99
/ea
Sold in multiples of 25 for
$49.75
Key Features
Finish
Plain
Rockwell Hardness
60 HRC Hardness
Material
Alloy Steel
Standards
ASME B18.8.2
Nominal Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOW-437-0875
- Zoro #
- G423415594
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Length
- 7/8 in
- Nominal Diameter
- 7/16 in
Details
- Finish
- Plain
- Rockwell Hardness
- 60 HRC Hardness
- Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Item
- Standard Dowel Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.