Dowel Pin, Alloy Steel, 0.438 in Dia x 3.000 in Length
- Mfr # DOW-437-3000
- Zoro # G523403545
product price:Â
$
6.89
/ea
Sold in multiples of 25 for
$172.25
Key Features
Rockwell Hardness
60 HRC Hardness
Standards
ASME B18.8.2
Nominal Diameter
7/16 in
Material
Alloy Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOW-437-3000
- Zoro #
- G523403545
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Length
- 3 in
- Nominal Diameter
- 7/16 in
Details
- Item
- Standard Dowel Pin
- Rockwell Hardness
- 60 HRC Hardness
- Standards
- ASME B18.8.2
- Material
- Alloy Steel
- Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.