Dowel Pin, Carbon Steel, 10 mm Dia x 90 mm Length
- Mfr # DOWM-100-090
- Zoro # G123419953
product price:Â
$
2.69
/ea
Sold in multiples of 25 for
$67.25
Key Features
Material
Carbon Steel
Nominal Diameter
10 mm
Standards
DIN 7
Finish
Plain
Rockwell Hardness
80 HRB Hardness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWM-100-090
- Zoro #
- G123419953
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Nominal Diameter
- 10 mm
- Shank Length
- 90 mm
Details
- Material
- Carbon Steel
- Item
- Standard Dowel Pin
- Standards
- DIN 7
- Finish
- Plain
- Rockwell Hardness
- 80 HRB Hardness
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.