Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DOWMH-140-026
Zoro #
G9093570
UPC #
-
Country of Origin
India
Dimensions
Nominal Diameter
M14.000
Fastener Length
26 mm
Overall Length
M26.00
Details
Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Hardened
Basic Material
Alloy Steel
Fastener Finish
Plain
Rockwell Hardness
HRC 58-62
Item
Dowel Pin Hardened,M14 x 26mm,AS PL
Standards
DIN 6325
Description
Dowel Pin Hardened,M14 x 26mm,AS PL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.