Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DOWO-250-0500
Zoro #
G9094550
UPC #
-
Country of Origin
India
Dimensions
Nominal Diameter
1/4 in
Fastener Length
1/2 in
Details
Pin Item
Dowel Pin
System of Measurement
Inch
Fastener Finish
Plain
Rockwell Hardness
HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)
Item
Dowel Pin Oversized,1/4 x 1/2mm,AS PL
Dowel Pin Type
Dowel Pin Oversized
Basic Material
Alloy Steel
Description
Dowel Pin Oversized,1/4 x 1/2mm,AS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.