Dowel Pin Oversized, 3/32 x 1/2mm, AS PL
Mfr # DOWO-093-0500
Zoro # G9094386
product price: $0.10
/eaSold in multiples of 400 for $40.00
Key Features
Pin Type
Oversized
System of Measurement
Inch
Nominal Diameter
3/32 in
Shank Length
1/2 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOWO-093-0500
Zoro #
G9094386
UPC #
-
Country of Origin
India
Dimensions
Nominal Diameter
3/32 in
Shank Length
1/2 in
Details
Item
Dowel Pin
Pin Type
Oversized
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Description
Dowel Pin Oversized,3/32 x 1/2mm,AS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.