Dowel Pin Pull Flat Vent, M5 x 50mm, AS PL (Discontinued)
- Mfr # DOWPFM-050-050
- Zoro # G9095305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DOWPFM-050-050
Zoro #
G9095305
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Diameter
M5.000
Fastener Length
M5.00
Thread Size
M3-0.5
Overall Length
M50.00
Details
Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Pullout Flat Vent
Basic Material
Alloy Steel
Fastener Finish
Plain
Rockwell Hardness
HRC 58-62
Item
Dowel Pin Pull Flat Vent,M5 x 50mm,AS PL
Description
Dowel Pin Pull Flat Vent,M5 x 50mm,AS PL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.