This item is Discontinued.

Huyett Dowel Pin Unhardened, 1/2" x 4", SS300 PL DOWS3-500-4000

Dowel Pin Unhardened, 1/2" x 4", SS300 PL (Discontinued)

  • Mfr # DOWS3-500-4000
  • Zoro # G9096020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOWS3-500-4000
Zoro #
G9096020
UPC #
-
Country of Origin
China

Dimensions

Nominal Diameter
1/2 in
Fastener Length
4 in

Details

Item
Dowel Pin Unhardened,1/2" x 4",SS300 PL
Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Unhardened
Basic Material
Stainless Steel
Fastener Finish
Plain
Material Grade
300

Description

Dowel Pin Unhardened,1/2 In. x 4 In.,SS300 PL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.