Dowel Pin Unhardened, M10 x 20mm, SS300 PL (Discontinued)
- Mfr # DOWMS-100-020
- Zoro # G9094255
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DOWMS-100-020
Zoro #
G9094255
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Diameter
M10.000
Fastener Length
20 mm
Overall Length
M20.00
Details
Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Standard
Basic Material
300 Series Stainless Steel
Fastener Finish
Plain
Rockwell Hardness
HRB 80 Typical
Item
Dowel Pin Unhardened,M10 x 20mm,SS300 PL
Standards
DIN 7
Description
Dowel Pin Unhardened,M10 x 20mm,SS300 PL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.