This item is Discontinued.

Huyett Dowel Pin Unhardened, M4 x 14mm, SS300 PL DOWMS-040-014

Dowel Pin Unhardened, M4 x 14mm, SS300 PL (Discontinued)

  • Mfr # DOWMS-040-014
  • Zoro # G9094106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOWMS-040-014
Zoro #
G9094106
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Diameter
M4.000
Fastener Length
14 mm
Overall Length
M14.00

Details

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Standard
Basic Material
300 Series Stainless Steel
Fastener Finish
Plain
Rockwell Hardness
HRB 80 Typical
Item
Dowel Pin Unhardened,M4 x 14mm,SS300 PL
Standards
DIN 7

Description

Dowel Pin Unhardened,M4 x 14mm,SS300 PL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.