Shop HUYETT
See all product information
Create Account
Ext Threaded Taper Pin, Carbon Steel, #0 Pin x 0.155 in Dia x 0.153 in Small End Dia x 2.750 in L
- Mfr # TPT-00-2750
- Zoro # G123424100
product price:Â
$
4.85
/ea
Sold in multiples of 100 for
$485.00
Key Features
Size
#0 Pin
Fastener Length
2-3/4 in
Basic Material
Carbon Steel
Small End Dia.
0.1533 in
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPT-00-2750
- Zoro #
- G123424100
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #0 Pin
- Fastener Length
- 2-3/4 in
- Small End Dia.
- 0.1533 in
Details
- Item
- External Thread Taper Pin
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
Description
External Threaded Taper Pin - Carbon Steel - #0 Pin x 0.155 in Dia x 0.153 in Small End Dia x 2.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.