Ext Threaded Taper Pin, Carbon Steel, #10 Pin x 0.705 in Dia x 0.703 in Small End Dia x 4.750 in L
- Mfr # TPT-10-4750
- Zoro # G823420471
product price:Â
$
42.99
/ea
Sold in multiples of 12 for
$515.88
Key Features
Fastener Length
4-3/4 in
Size
#10 Pin
Fastener Finish
Plain
Basic Material
Carbon Steel
Small End Dia.
0.7033 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPT-10-4750
- Zoro #
- G823420471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 4-3/4 in
- Size
- #10 Pin
- Small End Dia.
- 0.7033 in
Details
- Item
- External Thread Taper Pin
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
Description
External Threaded Taper Pin - Carbon Steel - #10 Pin x 0.705 in Dia x 0.703 in Small End Dia x 4.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.