Ext Threaded Taper Pin, Carbon Steel, #13 Pin x 1.240 in Dia x 1.238 in Small End Dia x 2.000 in L
- Mfr # TPT-13-2000
- Zoro # G423402679
product price:Â
$
311.99
/ea
Sold in multiples of 12 for
$3,743.88
Free Shipping & Returns
Key Features
Fastener Length
2 in
Fastener Finish
Plain
Small End Dia.
1.2383 in
Size
#13 Pin
Basic Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPT-13-2000
- Zoro #
- G423402679
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 2 in
- Small End Dia.
- 1.2383 in
- Size
- #13 Pin
Details
- Fastener Finish
- Plain
- Item
- External Thread Taper Pin
- Basic Material
- Carbon Steel
Description
External Threaded Taper Pin - Carbon Steel - #13 Pin x 1.240 in Dia x 1.238 in Small End Dia x 2.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.