Shop HUYETT
See all product information
Create Account
Taper Pin, 300-304 Stainless Steel, #1 Pin x 0.173 in Dia x 0.171 in Small End Dia x 3.000 in Length
- Mfr # TPS-01-3000
- Zoro # G323413164
product price:Â
$
7.15
/ea
Sold in multiples of 100 for
$715.00
Key Features
Basic Material
Stainless Steel
Fastener Length
3 in
Fastener Finish
Plain
Small End Dia.
0.1713 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS-01-3000
- Zoro #
- G323413164
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 3 in
- Small End Dia.
- 0.1713 in
- Size
- #1 Pin
Details
- Basic Material
- Stainless Steel
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Item
- Standard Taper Pins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.