Ext Threaded Taper Pin, Carbon Steel, #14 Pin x 1.522 in Dia x 1.520 in Small End Dia x 6.000 in L

  • Mfr # TPT-14-6000
  • Zoro # G823416474
product price: 
$
961.99
/ea
Sold in multiples of 12 for $11,543.88
Free Shipping & Returns

Key Features

Fastener Finish
Plain
Size
#14 Pin
Small End Dia.
1.5203 in
Basic Material
Carbon Steel
Fastener Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TPT-14-6000
Zoro #
G823416474
UPC #
-
Country of Origin
United States

Dimensions

Size
#14 Pin
Small End Dia.
1.5203 in
Fastener Length
6 in

Details

Fastener Finish
Plain
Item
External Thread Taper Pin
Basic Material
Carbon Steel

Description

External Threaded Taper Pin - Carbon Steel - #14 Pin x 1.522 in Dia x 1.520 in Small End Dia x 6.000 in Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.