Shop HUYETT
See all product information
Create Account
Taper Pin, 300-304 Stainless Steel, #3 Pin x 0.220 in Dia x 0.218 in Small End Dia x 1.750 in Length
- Mfr # TPS-03-1750
- Zoro # G823418096
product price:Â
$
5.85
/ea
Sold in multiples of 12 for
$70.20
Key Features
Fastener Finish
Plain
Basic Material
Stainless Steel
Small End Dia.
0.2183 in
Size
#3 Pin
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPS-03-1750
- Zoro #
- G823418096
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Basic Material
- Stainless Steel
- Item
- Standard Taper Pins
- Standards
- ASME B18.8.2
Dimensions
- Small End Dia.
- 0.2183 in
- Size
- #3 Pin
- Fastener Length
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.