Ext Threaded Taper Pin, Carbon Steel, #5 Pin x 0.288 in Dia x 0.286 in Small End Dia x 5.500 in L
- Mfr # TPT-05-5500
- Zoro # G823407250
product price:Â
$
14.55
/ea
Sold in multiples of 12 for
$174.60
Key Features
Small End Dia.
0.2863 in
Fastener Finish
Plain
Basic Material
Carbon Steel
Fastener Length
5-1/2 in
Size
#5 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPT-05-5500
- Zoro #
- G823407250
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.2863 in
- Fastener Length
- 5-1/2 in
- Size
- #5 Pin
Details
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Item
- External Thread Taper Pin
Description
External Threaded Taper Pin - Carbon Steel - #5 Pin x 0.288 in Dia x 0.286 in Small End Dia x 5.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.