Shop HUYETT
See all product information
Create Account
Ext Threaded Taper Pin w/Hex Nut, 300 SS, #13 x 1.240 in Dia x 1.238 in Small End Dia x 7.00 in L
- Mfr # TPTSN-13-7000
- Zoro # G423409890
product price:Â
$
586.99
/ea
Sold in multiples of 12 for
$7,043.88
Free Shipping & Returns
Key Features
Fastener Finish
Plain
Basic Material
300 Stainless Steel
Fastener Length
7 in
Material Grade
300 Grade
Small End Dia.
1.2383 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTSN-13-7000
- Zoro #
- G423409890
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
- Material Grade
- 300 Grade
- Item
- External Thread Taper Pin
Dimensions
- Fastener Length
- 7 in
- Small End Dia.
- 1.2383 in
- Size
- #13 Pin
Description
External Threaded Taper Pin with Hex Nut - 300 Stainless Steel - #13 Pin x 1.240 in Dia x 1.238 in Small End Dia x 7.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.