Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Alloy Steel, 0.250 in Dia x 0.248 in Small End Dia x 0.625 in Length
- Mfr # GPA-0250-0625-C
- Zoro # G123408605
product price:Â
$
2.59
/ea
Sold in multiples of 100 for
$259.00
Key Features
Rockwell Hardness
C40-48
Basic Material
Alloy Steel
Pin Dia.
1/4 in
Double Shear Strength (Lbs.)
11500 lb
Small End Dia.
0.248 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0250-0625-C
- Zoro #
- G123408605
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- C40-48
- Basic Material
- Alloy Steel
- Double Shear Strength (Lbs.)
- 11500 lb
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Pin Item
- Type C Grooved Pin
Dimensions
- Pin Dia.
- 1/4 in
- Small End Dia.
- 0.248 in
- Overall Length
- 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.