Shop HUYETT
See all product information
Create Account
Ext Threaded Taper Pin w/Hex Nut x , #10 x 0.705 in Dia x 0.703 in Small End Dia x 5.50 in L
- Mfr # TPTN-10-5500
- Zoro # G523406713
product price:Â
$
47.65
/ea
Sold in multiples of 12 for
$571.80
Key Features
Small End Dia.
0.7033 in
Fastener Length
5-1/2 in
Size
#10 Pin
Fastener Finish
Plain
Basic Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTN-10-5500
- Zoro #
- G523406713
- UPC #
- -
- Country of Origin
- United States
- Item
- External Thread Taper Pin
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
Dimensions
- Small End Dia.
- 0.7033 in
- Fastener Length
- 5-1/2 in
- Size
- #10 Pin
Description
External Threaded Taper Pin with Hex Nut - Carbon Steel - #10 Pin x 0.705 in Dia x 0.703 in Small End Dia x 5.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.