Ext Threaded Taper Pin w/Hex Nut x , #11 x 0.859 in Dia x 0.857 in Small End Dia x 1.00 in L
- Mfr # TPTN-11-1000
- Zoro # G823406260
product price:Â
$
318.99
/ea
Sold in multiples of 10 for
$3,189.90
Free Shipping & Returns
Key Features
Small End Dia.
0.8573 in
Fastener Length
1 in
Fastener Finish
Plain
Basic Material
Carbon Steel
Size
#11 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTN-11-1000
- Zoro #
- G823406260
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.8573 in
- Fastener Length
- 1 in
- Size
- #11 Pin
Details
- Item
- External Thread Taper Pin
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
Description
External Threaded Taper Pin with Hex Nut - Carbon Steel - #11 Pin x 0.859 in Dia x 0.857 in Small End Dia x 1.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.