Shop HUYETT
See all product information
Create Account
Ext Threaded Taper Pin w/Hex Nut x , #2 x 0.192 in Dia x 0.190 in Small End Dia x 1.00 in L
- Mfr # TPTN-02-1000
- Zoro # G823421171
product price:Â
$
4.65
/ea
Sold in multiples of 100 for
$465.00
Key Features
Fastener Finish
Plain
Small End Dia.
0.1903 in
Basic Material
Carbon Steel
Size
#2 Pin
Fastener Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTN-02-1000
- Zoro #
- G823421171
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Item
- External Thread Taper Pin
- Basic Material
- Carbon Steel
Dimensions
- Small End Dia.
- 0.1903 in
- Size
- #2 Pin
- Fastener Length
- 1 in
Description
External Threaded Taper Pin with Hex Nut - Carbon Steel - #2 Pin x 0.192 in Dia x 0.190 in Small End Dia x 1.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.