Shop HUYETT
See all product information
Create Account
External Threaded Taper Pin, 300 SS, 10 Pin x 0.705 in Dia x 0.703 in Small End Dia x 3.500 in L
- Mfr # TPTS-10-3500
- Zoro # G823404013
product price:Â
$
87.39
/ea
Sold in multiples of 12 for
$1,048.68
Key Features
Basic Material
300 Stainless Steel
Fastener Length
3-1/2 in
Small End Dia.
0.7033 in
Fastener Finish
Plain
Material Grade
300 Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTS-10-3500
- Zoro #
- G823404013
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- 300 Stainless Steel
- Fastener Finish
- Plain
- Material Grade
- 300 Grade
- Item
- External Thread Taper Pin
Dimensions
- Fastener Length
- 3-1/2 in
- Small End Dia.
- 0.7033 in
- Size
- #10 Pin
Description
External Threaded Taper Pin - 300 Stainless Steel - #10 Pin x 0.705 in Dia x 0.703 in Small End Dia x 3.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.