Shop HUYETT
See all product information
Create Account
External Threaded Taper Pin, 300 SS, 12 Pin x 1.031 in Dia x 1.029 in Small End Dia x 9.000 in L
- Mfr # TPTS-12-9000
- Zoro # G623414694
product price:Â
$
514.99
/ea
Sold in multiples of 12 for
$6,179.88
Free Shipping & Returns
Key Features
Fastener Length
9 in
Size
#12 Pin
Basic Material
300 Stainless Steel
Material Grade
300 Grade
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTS-12-9000
- Zoro #
- G623414694
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 9 in
- Size
- #12 Pin
- Small End Dia.
- 1.0293 in
Details
- Basic Material
- 300 Stainless Steel
- Material Grade
- 300 Grade
- Item
- External Thread Taper Pin
- Fastener Finish
- Plain
Description
External Threaded Taper Pin - 300 Stainless Steel - #12 Pin x 1.031 in Dia x 1.029 in Small End Dia x 9.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.