Shop HUYETT
See all product information
Create Account
External Threaded Taper Pin, 300 SS, 14 Pin x 1.522 in Dia x 1.520 in Small End Dia x 5.250 in L
- Mfr # TPTS-14-5250
- Zoro # G423403065
product price:Â
$
953.99
/ea
Sold in multiples of 12 for
$11,447.88
Free Shipping & Returns
Key Features
Fastener Finish
Plain
Size
#14 Pin
Material Grade
300 Grade
Basic Material
300 Stainless Steel
Small End Dia.
1.5203 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTS-14-5250
- Zoro #
- G423403065
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Item
- External Thread Taper Pin
- Material Grade
- 300 Grade
- Basic Material
- 300 Stainless Steel
Dimensions
- Size
- #14 Pin
- Small End Dia.
- 1.5203 in
- Fastener Length
- 5-1/4 in
Description
External Threaded Taper Pin - 300 Stainless Steel - #14 Pin x 1.522 in Dia x 1.520 in Small End Dia x 5.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.