Shop HUYETT
See all product information
Create Account
External Threaded Taper Pin, 300 SS, 3 Pin x 0.218 in Dia x 0.216 in Small End Dia x 4.000 in Length
- Mfr # TPTS-03-4000
- Zoro # G523425066
product price:Â
$
19.69
/ea
Sold in multiples of 100 for
$1,969.00
Key Features
Size
#3 Pin
Basic Material
300 Stainless Steel
Small End Dia.
0.2163 in
Fastener Finish
Plain
Material Grade
300 Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTS-03-4000
- Zoro #
- G523425066
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- 300 Stainless Steel
- Item
- External Thread Taper Pin
- Fastener Finish
- Plain
- Material Grade
- 300 Grade
Dimensions
- Size
- #3 Pin
- Small End Dia.
- 0.2163 in
- Fastener Length
- 4 in
Description
External Threaded Taper Pin - 300 Stainless Steel - #3 Pin x 0.218 in Dia x 0.216 in Small End Dia x 4.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.