External Threaded Taper Pin, 300 SS, 6 Pin x 0.340 in Dia x 0.338 in Small End Dia x 3.250 in Length
- Mfr # TPTS-06-3250
- Zoro # G023417578
product price:Â
$
23.19
/ea
Sold in multiples of 100 for
$2,319.00
Key Features
Fastener Finish
Plain
Size
#6 Pin
Basic Material
300 Stainless Steel
Fastener Length
3-1/4 in
Material Grade
300 Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTS-06-3250
- Zoro #
- G023417578
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
- Material Grade
- 300 Grade
- Item
- External Thread Taper Pin
Dimensions
- Size
- #6 Pin
- Fastener Length
- 3-1/4 in
- Small End Dia.
- 0.3383 in
Description
External Threaded Taper Pin - 300 Stainless Steel - #6 Pin x 0.340 in Dia x 0.338 in Small End Dia x 3.250 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.