Zoro Homepage

External Tooth Lock Washer, Carbon Steel, Plain Finish

  • Mfr # MB-01

  • Zoro # G400398728


product price: $0.28
/ea
Sold in multiples of 135 for $37.80

Key Features

Material
Carbon Steel
Finish
Plain
Minimum Thickness
0.9 mm
Maximum Thickness
1 mm
Standards
ISO-2982
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-01
Zoro #
G400398728
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
25 mm
Minimum Thickness
0.9 mm
Maximum Thickness
1 mm
Inside Diameter
12 mm

Details

Item
External Tooth Lock Washer
Material
Carbon Steel
Finish
Plain
Standards
ISO-2982
System of Measurement
Metric

Description

Tooth Lock Washers-External Metric. Lockwasher M25 x 12 x 1.00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.